United Abrasives/Sait

SAIT 48048 Cross Pad, 2" Diameter x 1/2" x 8-32" Mandrel, 120 Grit, 50-Pack (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Grit: 120
  • Thickness: 1/2"
  • Disc Dia.: 2"
  • Max. RPM: 23,000 (Recommended Range: 19,000-20,000)
See full product details
This Product is Discontinued
Shop for all Abrasive Pads & Sponges
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents