United Abrasives/Sait
SAIT 48062 Cross Pad, 4" Diameter x 1" x 1/4-20" Mandrel, 80 Grit, 50-Pack
- Zoro #: G404651393
- Mfr #: 48062
Hover or click to zoom Tap to zoom
Key Features
- Grit: 80
- Thickness: 1"
- Max. RPM: 14,000 (Recommended Range: 9,000-10,000)
- Disc Dia.: 4"
$3.91
Must order in multiples of 50
Subtotal: $195.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #48062 Specifications
- Zoro #: G404651393
- Mfr #: 48062
- UPC #: 699053480626
- Grit: 80
- Thickness: 1"
- Max. RPM: 14,000 (Recommended Range: 9,000-10,000)
- Disc Dia.: 4"
- Country of Origin (subject to change): Italy
Description
Cross Pad,4x1,10Ply,80x,PK50, Package Quantity 50
Reviews of United Abrasives/Sait #48062
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT Square Pad2x34142060xPK50 48021
- UNITED ABRASIVES/SAIT SAIT 48022 Square Pad, 2" Diameter x 3/4" x 1/4-20" Mandrel, 80 Grit, 50-Pack 48022
- UNITED ABRASIVES/SAIT Square Pad112x12142080xPK50 48007
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sand-Light Hand Pad 6 " x 9" White Non-Woven Light Duty 77486
- UNITED ABRASIVES/SAIT SAIT 48048 Cross Pad, 2" Diameter x 1/2" x 8-32" Mandrel, 120 Grit, 50-Pack 48048
- UNITED ABRASIVES/SAIT SAIT 86357 Sanding Sponges, Hi-Density Sanding Block , 2-1/2" x 3-3/4" x 1", 100 Grit, 24-Pack 86357
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12220xPK24 86481
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12150xPK24 86479
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12100xPK24 86477
- 3M Sandspong 4 Side Fin Med 908-ESF
- KLASS TOOLS Single Angle Sanding Sponge (Set of 2 Coarse & Medium Grits) (150 Sets), 150PK KLA-CON-SAN-SPO-9020x150
- United Abrasives/Sait Abrasive Pads & Sponges