United Abrasives/Sait

SAIT 71820 Grind & Finish Interleaf Linear Wheels, 4-1/4" x 4" x 3/4"-Slot, Coarse/60 Grit, 1-Pack (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Abrasive Grit: 60
  • Abrasive Wheel Diameter: 4-1/4"
  • Arbor Hole Size: 3/4"-Slot
  • Overall Length: 4"
  • Grade: Coarse
  • Max. RPM: 5000
See full product details
This Product is Discontinued
Shop for all Cut-Off Wheels
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Abrasive Wheel Diameter 4-1/4"
Arbor Hole Size 3/4"-Slot
Overall Length 4"

Details

Abrasive Grit 60
Grade Coarse
Max. RPM 5000

Description

4.25X4X3/4 Slot Lp Whl Crs/60

    Reviews of United Abrasives/Sait #71820