United Abrasives/Sait
SAIT 77440 Hand Pads, 6" x 9", Heavy Duty (Brown), 20-Pack
- Zoro #: G504651750
- Mfr #: 77440
Hover or click to zoom Tap to zoom
Key Features
- Length: 9"
- Width: 6"
- Grade: Heavy Duty
- Color: Brown
$4.48
Must order in multiples of 20
Subtotal: $89.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #77440 Specifications
- Zoro #: G504651750
- Mfr #: 77440
- UPC #: 699053774404
- Length: 9"
- Width: 6"
- Grade: Heavy Duty
- Color: Brown
- Country of Origin (subject to change): United States
Description
Sanding Hand Pad, Aluminum Oxide Abrasive Material, Color Brown, Package Quantity 20
Reviews of United Abrasives/Sait #77440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT Square Pad112x121420120xPK50 48008
- UNITED ABRASIVES/SAIT SAIT 86477 Sanding Sponges, Fabric Reinforced Sanding Pad , 3-3/4" x 4-3/4" x 1/2", 100 Grit, 24-Pack 86477
- UNITED ABRASIVES/SAIT Cross Pad2x128Ply80xPK50 48047
- UNITED ABRASIVES/SAIT SAIT 48037 Cross Pad, 1" Diameter x 3/8" x 3-48" Mandrel, 80 Grit, 50-Pack 48037
- UNITED ABRASIVES/SAIT Cross Pad112x128Ply60xPK50 48041
- UNITED ABRASIVES/SAIT Cross Pad1x38 8 Ply80xPK50 48037
- UNITED ABRASIVES/SAIT Contour Sanding Sponge5mm280xPK100 86451
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12150xPK24 86479
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12180xPK24 86480
- GATOR All-Purpose Jumbo Sanding Sponge, Medium/Fine Combo Grit 7309
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven 05539579600
- United Abrasives/Sait Abrasive Pads & Sponges