United Abrasives/Sait
SAIT 77447 Hand Pads, 6" x 9", General Purpose (Maroon), 20-Pack
- Zoro #: G904651749
- Mfr #: 77447
Hover or click to zoom Tap to zoom
Key Features
- Length: 9"
- Width: 6"
- Grade: General Purpose
- Color: Maroon
$1.60
Must order in multiples of 20
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #77447 Specifications
- Zoro #: G904651749
- Mfr #: 77447
- UPC #: 699053774473
- Length: 9"
- Width: 6"
- Grade: General Purpose
- Color: Maroon
- Country of Origin (subject to change): United States
Description
Nonwoven Hand Pad,6x9,Maroon,PK20, Package Quantity 20
Reviews of United Abrasives/Sait #77447
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT United Abrasives - Sait 77447 Sand-Light Hand Pad 6 " x 9" Maroon Non-Woven Medium 77447
- UNITED ABRASIVES/SAIT Square Pad3x141420120xPK50 48028
- UNITED ABRASIVES/SAIT SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack 77446
- UNITED ABRASIVES/SAIT Nonwoven Hand Pad6x9MaroonPK20 77447
- UNITED ABRASIVES/SAIT SAIT 48022 Square Pad, 2" Diameter x 3/4" x 1/4-20" Mandrel, 80 Grit, 50-Pack 48022
- UNITED ABRASIVES/SAIT SAIT 77448 Hand Pads, 6" x 9", Ultra Fine (Gray), 20-Pack 77448
- UNITED ABRASIVES/SAIT Contour Sanding Sponge5mm60xPK100 86445
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad1260xPK24 86475
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12100xPK24 86477
- HUTCHINS MANUFACTURING PAD HOOK-IT 1" F/3501 HU5101
- 3M INDUSTRIAL Scotch-Brite High Strength Roll, 8 In X 30 Ft A Vfn 61500085164
- United Abrasives/Sait Abrasive Pads & Sponges