United Abrasives/Sait
SAIT 77496 Hand Pads, 6" x 9", General Cleaning (Green), 20-Pack
- Zoro #: G504651941
- Mfr #: 77496
Hover or click to zoom Tap to zoom
Key Features
- Length: 9"
- Width: 6"
- Grade: General Cleaning
- Color: Green
$1.60
Must order in multiples of 20
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Abrasives/Sait #77496 Specifications
- Zoro #: G504651941
- Mfr #: 77496
- UPC #: 699053774961
- Length: 9"
- Width: 6"
- Grade: General Cleaning
- Color: Green
- Country of Origin (subject to change): United States
Description
Nonwoven Hand Pad,6x9,Green,PK20, Package Quantity 20
Reviews of United Abrasives/Sait #77496
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED ABRASIVES/SAIT SAIT 48056 Cross Pad, 3" Diameter x 1" x 1/4-20" Mandrel, 60 Grit, 50-Pack 48056
- UNITED ABRASIVES/SAIT SAIT 48031 Square Pad, 3" Diameter x 1/2" x 1/4-20" Mandrel, 60 Grit, 50-Pack 48031
- UNITED ABRASIVES/SAIT SAIT 86357 Sanding Sponges, Hi-Density Sanding Block , 2-1/2" x 3-3/4" x 1", 100 Grit, 24-Pack 86357
- UNITED ABRASIVES/SAIT SAIT 48018 Square Pad, 2" Diameter x 1/2" x 1/4-20" Mandrel, 120 Grit, 50-Pack 48018
- UNITED ABRASIVES/SAIT SAIT 48051 Cross Pad, 2" Diameter x 1" x 1/4-20" Mandrel, 60 Grit, 50-Pack 48051
- UNITED ABRASIVES/SAIT Cross Pad4x110Ply80xPK50 48062
- UNITED ABRASIVES/SAIT Contour Sanding Sponge5mm280xPK100 86451
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12100xPK24 86477
- UNITED ABRASIVES/SAIT Fabric Reinf Sand Pad12150xPK24 86479
- KLASS TOOLS Dual Angle Sanding Sponge (Set of 2 Coarse/Medium Grit & Medium/Fine Grit ) (24 Sets), 24PK KLA-CON-SAN-SPO-9310x24
- 3M Scotch-Brite Aircraft Cleaning Pad, 6 in x 12 in 61500186970
- United Abrasives/Sait Abrasive Pads & Sponges