Saitech Ultimate Performance High Performance Depressed Center Wheel, 7 in Dia x 1/4 in THK, 7/8 in

  • Mfr # 20084

  • Zoro # G209005179


product price:  $20.85
/ea
Sold in multiples of 25 for $521.25

Key Features

Grade
Extra Coarse
Maximum Operating Speed
8500 RPM
Connector Type
Arbor
Grit
24
Overall Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20084
Zoro #
G209005179
UPC #
699053200842
Country of Origin
United States

Dimensions

Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Grade
Extra Coarse
Maximum Operating Speed
8500 RPM
Connector Type
Arbor
Grit
24
Wheel Type
Type 27
Abrasive Material
Ceramic Alumina Oxide

Description

SAIT Saitech Ultimate Performance Depressed Center Wheel, High Performance, 7 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Extra Coarse Grade, Ceramic Alumina Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous Metals, High Tensile Alloy and Stainless Steel, Black Wheel, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products