Skip to Main Content
customer-service Help
United

Beaker, 1000mL, 50mL, Polypropylene, PK100

United Beaker, 1000mL, 50mL, Polypropylene, PK100 BTC1000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.33 0% off
$79.29 ($0.79/unit)
  • Beaker Type: Low Form
  • Item: Beaker
  • Labware Capacity - English: 33.81 oz
See full product details
This item ships free.
Total: $79.29

United #BTC1000 Specifications

  • Beaker Type: Low Form
  • Item: Beaker
  • Labware Capacity - English: 33.81 oz
  • Labware Capacity - Metric: 1,000 mL
  • Color: White
  • Labware Basic Material: Plastic
  • Labware Body Material: Polypropylene
  • Graduations: Yes
  • Graduation Subdivisions: 50 mL
  • Disposable/ Reusable: Reusable
  • Labware Outside Dia. - Metric: 141 mm
  • Special Features: Three Pouring Lips
  • Graduation Range: 50 to 1000mL
  • Labware Body Color: White
  • Labware Outside Dia. - English: 5.55 in
  • Capacity: 1000mL
  • Sterile/Non-Sterile: Non-Sterile
  • Labware Height - Metric: 143 mm
  • Labware Inside Dia. - Metric: 110 mm
  • Autoclavable: Yes
  • Handle: No
  • Labware Height - English: 5.63 in
  • Labware Inside Dia. - English: 4.33 in
  • Material of Construction: polypropylene
  • Product Type: Beaker
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Beaker, 1,000 mL, 33.81 oz, Beaker Type Low Form, Labware Basic Material Plastic, Labware Body Material Polypropylene, Graduations Yes, Graduation Subdivisions 50 mL, Graduation Range 50 to 1000mL, Reusable, Non-Sterile, 143 mm, 5.63 in, Autoclavable Yes, Labware Body Color White, Package Quantity 100

Reviews of United #BTC1000