United
Beaker, 400mL, 40mL, Polypropyln, Wht, PK100
- Zoro #: G5728904
- Mfr #: BTC0400
Tap to zoom
Hover or click to zoom
$70.17
pkg. of 100 ($0.70/ea)
- Item: Beaker
- Beaker Type: Low Form
- Labware Capacity - English: 13.53 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $70.17
United #BTC0400 Specifications
- Zoro #: G5728904
- Mfr #: BTC0400
- Item: Beaker
- Beaker Type: Low Form
- Labware Capacity - English: 13.53 oz
- Color: White
- Labware Capacity - Metric: 400 mL
- Labware Basic Material: Plastic
- Labware Body Material: Polypropylene
- Graduations: Yes
- Graduation Subdivisions: 40 mL
- Disposable/ Reusable: Reusable
- Autoclavable: Yes
- Labware Outside Dia. - Metric: 115 mm
- Labware Body Color: White
- Material of Construction: polypropylene
- Labware Height - Metric: 111 mm
- Labware Inside Dia. - Metric: 84 mm
- Special Features: Three Pouring Lips
- Graduation Range: 40 to 400mL
- Labware Inside Dia. - English: 3.31 in
- Capacity: 400mL
- Labware Height - English: 4.37 in
- Sterile/Non-Sterile: Non-Sterile
- Labware Outside Dia. - English: 4.53 in
- Handle: No
- Product Type: Beaker
- Country of Origin (subject to change): China
Description
Beaker, 400 mL, 13.53 oz, Beaker Type Low Form, Labware Basic Material Plastic, Labware Body Material Polypropylene, Graduations Yes, Graduation Subdivisions 40 mL, Graduation Range 40 to 400mL, Reusable, Non-Sterile, 111 mm, 4.37 in, Autoclavable Yes, Labware Body Color White, Package Quantity 100
Reviews of United #BTC0400
Explore more
- United Beaker, 10,000mL, 1000mL, Polypropylene, Wht P50808
- United General Lab Glassware Kit, Various GLSKIT3
- United Beaker, 1000mL, 50mL, Polypropylene, PK100 BTC1000
- United Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 BST500-PK25
- United Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 BTC0800
- United Beaker, 2000mL, 100mL, Polypropyln, Wht, PK4 P50806
- United Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 BTC0050
- Corning Corning - 250 mL Double Spout, Double Scale Beakers, Graduated ( Each, 12 per Case). 6480-250
- Corning Corning 1010-Bo, PK 8 1010-BO
- Corning Corning 9985-75, PK 144 9985-75
- United Labware