Skip to Main Content
customer-service Help
United

Lab Coat, L, White, 44in, Buttons, 3 Pockets

United Lab Coat, L, White, 44in, Buttons, 3 Pockets LCML01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.23
  • Item: Lab Coat
  • Cuff Style: Open
  • Color: White
See full product details
Orders over $75 ship free.
Total: $22.23

United #LCML01 Specifications

  • Item: Lab Coat
  • Cuff Style: Open
  • Color: White
  • Material: 65% Polyester/ 35% Cotton
  • Size: L
  • Fits Chest Size: 44 in
  • Closure Type: Buttons
  • Number of Pockets: 3
  • Gender: Men's
  • Cuff Styles: Open
  • Industry Type: Healthcare
  • Attached Hood: No
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material 65 Percent Polyester/ 35 Percent Cotton, Number of Pockets 3, Size L, Attached Hood No, Fits Chest Size 44 in

Reviews of United #LCML01