Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Conveyor Bearing, 1/2 In., 1.502 In.

  • Zoro #: G0473046
  • Mfr #: CB-155R03
$6.45
  • Relubable: No
  • Overall Width: 3/4 in
  • Dynamic Load Capacity: 145 lb.
See full product details
Orders over $75 ship free.

United Sales #CB-155R03 Specifications

  • Zoro #: G0473046
  • Mfr #: CB-155R03
Relubable: No Overall Width: 3/4 in
Dynamic Load Capacity: 145 lb. Item: General Purpose Conveyor Roller Bearing
Flange: 1.625" Outside Dia.: 1.502"
For Axle Shape: Round Flange Outside Dia.: 1 5/8 in
Length through Bore: 0.750" For Axle Size: 1/2 in
Bearing Load Rating: 145 lb Bore Dia.: 1/2 in
Bearing Material: Steel Bearing OD: 1.502 in
Material: Zinc Plated steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1/2 in, For Axle Shape Round, 1.502 in Bearing OD, 1 5/8 in Flange Outside Dia., 3/4 in Overall Width, 145 lb Bearing Load Rating, 1/2 in Bore Dia.

Technical Guides

Reviews of United Sales #CB-155R03