Screw-Cap Bonded Rubber Liner for Culture Tubes O.D 13mm, 1000PK

  • Mfr # DCTSCPR13

  • Zoro # G116311035


product price:  $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Color
Black
Labware Basic Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCTSCPR13
Zoro #
G116311035
UPC #
840287253917
Country of Origin
India

Dimensions

GPI Thread Size/Finish
13-415

Details

Item
Culture Tube Caps
Color
Black
Labware Basic Material
Phenolic

Description

Manufactured from 5.1 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements, these threaded culture tubes are suitable for a variety of lab settings. Each tube is heat-treated at temperatures exceeding 500 Degrees C and immediately packed in a cardboard box. This process avoids contamination, increasing the strength and durability of the glass. Dimensional tolerances are strictly controlled for a uniform shape, including rounded bottoms and polished tops with smooth edges. Each tube has a chevron-shaped white enamel marking spot. Threaded necks accept a phenolic screw cap, not included. Available in six sizes, from 8 mL to 33 mL.


  • For use with all brands of culture tubes.
  • Bulk packed for convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.