Skip to Main Content
customer-service Help
United Visual Products

72"x48" 3-Door Enclosed Lighted Letterboard, Header, Grey Vinyl/Walnut

Feedback Help us improve our product images
$1,309.06
  • Board Color: Grey Vinyl
  • Frame Color: Walnut
  • Family Code: UV2637HDILED
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,309.06

United Visual Products #UV2637HDILED-WALNUT-GREYVL Specifications

  • Board Color: Grey Vinyl
  • Frame Color: Walnut
  • Family Code: UV2637HDILED
  • Item: 3-Door Enclosed Lighted Letterboard
  • Size: 72"x48"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Match long-established décor by choosing our Enclosed Letterboards with wood frames. These wood framed boards draw attention to important messages or announcements while blending in with classic wood backgrounds. Wood finishes come in walnut, light oak, mahogany, and cherry so they will be sure to fit in with different settings.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of United Visual Products #UV2637HDILED-WALNUT-GREYVL