United Visual Products
Combo Board, 36"x24", Bronze Frame/Blue & Cinnabar
- Zoro #: G9467453
- Mfr #: UVDECORK3624BZ-BLUE-CINNABA
Key Features
- Size: 36"x24"
- Frame Color: Blue
- Family Code: UVDECORK3624BZ
- Item: Combo Board
$90.00
Subtotal: $90.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UVDECORK3624BZ-BLUE-CINNABA Specifications
- Zoro #: G9467453
- Mfr #: UVDECORK3624BZ-BLUE-CINNABA
- Size: 36"x24"
- Board Color: Cinnabar
- Frame Color: Blue
- Family Code: UVDECORK3624BZ
- Item: Combo Board
- Country of Origin (subject to change): United States
Description
These Framed Combo Boards make it possible for customers to present information, announcements, or messages in multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. The Satin Anodized aluminum frame highlights the board and alerts those passing by that there is important information displayed. The board is easily mounted and comes with factory installed hangers.
Reviews of United Visual Products #UVDECORK3624BZ-BLUE-CINNABA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Cork/Black, 18" x 24" UV429H-BLACK-CORK
- UNITED VISUAL PRODUCTS Corkboard, Lght, Hdr, Wht, Cork, 1 Dr, 24x36" UV350ILED-WHITE-CORK
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, 48x36", Gold/Cobalt UV7003-GOLD-COBACC
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Surf/Black UV451HILED1-BLACK-SURF
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS5-GOLD-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Cloud/Satin, 60" X36" UV405-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, 72"x36", Cinnabar/Satin UV453HILED-SATIN-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Dark Spruce/Satin UV431H48-SATIN-DRKSPR
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 24x18" UV640A-BRONZE-APRICOT
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, Gold/Lime, 1 Dr, 48x48" UV303ILED5-GOLD-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Lghtd, Fbrc, Wht/Ult, 3 Dr, 72x36" UV318ILED-WHITE-ULTMAR
- United Visual Products Bulletin Boards