United Visual Products
Combo Board, 48"x36", White Frame/Blue & Keylime
- Zoro #: G9477052
- Mfr #: UVDECORK4836W-BLUE-KEYLIME
Key Features
- Size: 48"x36"
- Frame Color: Blue
- Family Code: UVDECORK4836W
- Item: Combo Board
$140.00
Subtotal: $140.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand United Visual Products
- MFR #UVDECORK4836W-BLUE-KEYLIME
- Zoro #G9477052
- Country of OriginUnited States
- Category Bulletin Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Keylime |
Frame Color | Blue |
Family Code | UVDECORK4836W |
Item | Combo Board |
Description
These Framed Combo Boards make it possible for customers to present information, announcements, or messages in multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. The Satin Anodized aluminum frame highlights the board and alerts those passing by that there is important information displayed. The board is easily mounted and comes with factory installed hangers.
Reviews of United Visual Products #UVDECORK4836W-BLUE-KEYLIME
Explore more
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Cherry/White Porcelain & Forbo UVDECORK4836OAK-CHERRY-WHTPORC-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Bronze, 18" x 24" UV401-BRONZE-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, 72"x36", Buff/Black UV406PLUS-BLACK-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Synthetic Cork/Bronze, 48"x36" UV431HPLUS-BRONZE-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Cork Backing/Black, 60" X36" UV405-BLACK-CORK
- UNITED VISUAL PRODUCTS Corkboard, Lighted, Wht, Forbo, 2 Dr, 60x36" UV317ILED-WHITE-FORBO
- UNITED VISUAL PRODUCTS Wood Combo Board, 60"x36", Walnut/White Porcelain & Cobalt UVDECORK6036OAK-WALNUT-WHTPORC-COBACC
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Apricot/Bronze UV431H48-BRONZE-APRICOT
- UNITED VISUAL PRODUCTS Wood Combo Board, 60"x36", Walnut/Burgundy & Cobalt UVDECORK6036OAK-WALNUT-BURGUN-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Synthtc Forbo/Satin, 72" X 36" UV407-SATIN-FORBO
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Black/Bronze UV455HILED-BRONZE-BLACK
- United Visual Products Bulletin Boards