United Visual Products
Corkboard, 18"x24", Deep Burgundy/Satin
- Zoro #: G0484940
- Mfr #: UV429HILEDPLUS-SATIN-DBURGU
Key Features
- Size: 18"x24"
- Frame Color: Satin
- Family Code: UV429HILEDPLUS
- Item: Corkboard
$359.15
Subtotal: $359.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV429HILEDPLUS-SATIN-DBURGU Specifications
- Zoro #: G0484940
- Mfr #: UV429HILEDPLUS-SATIN-DBURGU
- Size: 18"x24"
- Board Color: Deep Burgundy
- Frame Color: Satin
- Family Code: UV429HILEDPLUS
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,18 In.x24 In.,Deep Burgundy/Satin
Reviews of United Visual Products #UV429HILEDPLUS-SATIN-DBURGU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Black, 48"x48" UV451HILED48PLUS-BLACK-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Gold/Surf, 1 Dr, 36x36" UV337-GOLD-SURF
- UNITED VISUAL PRODUCTS Corkboard, Synthetic Forbo/Black, 72" X36" UV406-BLACK-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, 3 Dr, Satin/Cld, 72x48" UV334-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Dark Spruce/Bronze UV451HILED48-BRONZE-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Wht, Cork, 3 Door, 96 x 48" UV308-WHITE-CORK
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 60x36" UV643A-SATIN-BLACK
- UNITED VISUAL PRODUCTS Combo Board, 60"x36", White Frame/Blue & Pumice UVDECORK6036W-BLUE-PUMICE
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 24"x18", Cherry/Black Porcelain & Cinnabar UV701DEFAB-CHERRY-BLKPORC-CINNABA
- AARCO PRODUCTS INC Aarco Products OW4872202 Vinyl Impregnated Cork - VIC - Durable Bulletin Board Red Oak Frame - Black OW4872202
- UNITED VISUAL PRODUCTS Corkboard, Surf/White, 48" x 36" UV451HILED-WHITE-SURF
- United Visual Products Bulletin Boards