United Visual Products
Corkboard, 48"x48", Cobalt Accent/White
- Zoro #: G0460203
- Mfr #: UV416I48-WHITE-COBACC
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Size: 48"x48"
- Frame Color: White
- Family Code: UV416I48
- Item: Corkboard
$809.21
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $809.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV416I48-WHITE-COBACC Specifications
- Zoro #: G0460203
- Mfr #: UV416I48-WHITE-COBACC
- Size: 48"x48"
- Board Color: Cobalt Accent
- Frame Color: White
- Family Code: UV416I48
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,48 In.x48 In.,Cobalt Accent/White
Reviews of United Visual Products #UV416I48-WHITE-COBACC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Keylime/White UV416I48-WHITE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Black/White UV416I48-WHITE-BLACK
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Pearl/White UV416I48-WHITE-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, Header, 18x24", Black/Apricot UV7010-BLACK-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/Bronze, 96"x48" UV435HPLUS-BRONZE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Keylime/Black, 48"x48" UV451HILED48PLUS-BLACK-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, 24"x36", Pumice/Black UV430HPLUS-BLACK-PUMICE
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Cherry/White Porcelain & Surf UVDECORK4836OAK-CHERRY-WHTPORC-SURF
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", White Frame/Green & Cork UVDECORK9648W-GREEN-CORK
- UNITED VISUAL PRODUCTS Corkboard, Fabric, 2 Door, Satin/Blu, 60x36" UV304-SATIN-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Satin, 60" x 36" UV432H-SATIN-BLSPRU
- United Visual Products Bulletin Boards