Skip to Main Content
customer-service Help
United Visual Products

Corkboard, 60"x36", Rubber/White

Feedback Help us improve our product images
$1,261.69
  • Size: 60"x36"
  • Board Color: Rubber
  • Frame Color: White
See full product details
This item ships free.
Total: $1,261.69

United Visual Products #UV452HILED1-WHITE-RUBBER Specifications

  • Size: 60"x36"
  • Board Color: Rubber
  • Frame Color: White
  • Family Code: UV452HILED1
  • Item: Corkboard
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corkboard,60 In.x36 In.,Rubber/White

Reviews of United Visual Products #UV452HILED1-WHITE-RUBBER