United Visual Products
Corkboard, 96"x48", Blue Spruce/Bronze
- Zoro #: G0452844
- Mfr #: UV455HILED-BRONZE-BLSPRU
Hover or click to zoom Tap to zoom
Key Features
- Size: 96"x48"
- Frame Color: Bronze
- Family Code: UV455HILED
- Item: Corkboard
$1,402.50
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,402.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV455HILED-BRONZE-BLSPRU Specifications
- Zoro #: G0452844
- Mfr #: UV455HILED-BRONZE-BLSPRU
- Size: 96"x48"
- Board Color: Blue Spruce
- Frame Color: Bronze
- Family Code: UV455HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,96 In.x48 In.,Blue Spruce/Bronze
Reviews of United Visual Products #UV455HILED-BRONZE-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Ultramarine/Bronze UV455HILED-BRONZE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Deep Burgundy/Bronze UV455HILED-BRONZE-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Cork/Bronze UV455HILED-BRONZE-CORK
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, 18x24", Satin/Buff UV7000-SATIN-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Wht/Ult, 3 Door, 96 x 48" UV308-WHITE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, 60"x36", Ultramarine/Satin UV405PLUS-SATIN-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Lght, Hdr, Fbrc, Wht/Prl, 1, 36x36" UV337ILED-WHITE-PEARL
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Walnut/Green & Blue Spruce UVDECORK4836OAK-WALNUT-GREEN-BLSPRU
- UNITED VISUAL PRODUCTS Combo Board, 18"x24", Gold Frame/Blue & Ultramarine UVDECORK1824G-BLUE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar /Gold, 60" x 36" UV417ILED-GOLD-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, 3 Dr, Satin/Cld, 72x48" UV334-SATIN-CLOUD
- United Visual Products Bulletin Boards