- Home
- /
- Office, School & Shipping Supplies
- /
- Boards & Easels
- /
- Bulletin Boards
- /
- Corkboard, Amethyst/Black, 60"x48"
United Visual Products
Corkboard, Amethyst/Black, 60"x48"
- Zoro #: G9210183
- Mfr #: UV417ILED2PLUS-BLACK-AMETHY
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,278.75
United Visual Products #UV417ILED2PLUS-BLACK-AMETHY Specifications
- Zoro #: G9210183
- Mfr #: UV417ILED2PLUS-BLACK-AMETHY
- Board Color: Amethyst
- Frame Color: Black
- Family Code: UV417ILED2PLUS
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Amethyst/Black,60 In.x48 In.
Reviews of United Visual Products #UV417ILED2PLUS-BLACK-AMETHY
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Gold, 60"x36" UV432HPLUS-GOLD-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Cloud/Black, 48"x36" UV451HILED1PLUS-BLACK-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Brnz/Blu, 3 Door, 72x36" UV306-BRONZE-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Pearl/Blck, 60" x 36" UV3321-BLACK-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Black/White, 72"x48" UV4081PLUS-WHITE-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Gold/Blk, 3 Dr, 72x36" UV318ILED-GOLD-BLACK
- QUARTET Classic Cork Bulletin Board 36"x24", Silver 2303
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, 24x36", Gold/Dark Spruce UV7001-GOLD-DRKSPR
- United Visual Products Bulletin Boards