United Visual Products
Corkboard, Apricot/ Gold, 24" x 36"
- Zoro #: G9236031
- Mfr #: UV402-GOLD-APRICOT
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
$310.01
Subtotal: $310.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV402-GOLD-APRICOT Specifications
- Zoro #: G9236031
- Mfr #: UV402-GOLD-APRICOT
- Board Color: Apricot
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Apricot/ Gold,24 In. x 36 In.
Reviews of United Visual Products #UV402-GOLD-APRICOT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Pearl/ Gold, 24" x 36" UV402-GOLD-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Med Grey/ Gold, 24" x 36" UV402-GOLD-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/ Gold, 24" x 36" UV402-GOLD-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Rubber Backing/Satin, 60" x 36" UV432H-SATIN-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Fabric, 1 Door, Satin/Blu, 36x36" UV302-SATIN-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Synthetic Cork/Satin UV404PLUS-SATIN-FORBO
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Black Frame/Black Porcelain & Cobalt UVDECORK7248B-BLKPORC-COBACC
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 24"x18", Cherry/Burgundy & Keylime UV701DEFAB-CHERRY-BURGUN-KEYLIME
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV640ARC-GOLD-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Header, 3 Door, 96 x 48" UV355ILED-BLACK-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, Header, 48x36", White/Ultramarine UV7013-WHITE-ULTMAR
- United Visual Products Bulletin Boards