United Visual Products
Corkboard, Apricot/White, 24" x 36"
- Zoro #: G9244617
- Mfr #: UV450HILED-WHITE-APRICOT
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: White
- Family Code: UV450HILED
- Item: Corkboard
$634.82
Subtotal: $634.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV450HILED-WHITE-APRICOT Specifications
- Zoro #: G9244617
- Mfr #: UV450HILED-WHITE-APRICOT
- Board Color: Apricot
- Frame Color: White
- Family Code: UV450HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Apricot/White,24 In. x 36 In.
Reviews of United Visual Products #UV450HILED-WHITE-APRICOT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/White, 24" x 36" UV450HILED-WHITE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Keylime/White, 24" x 36" UV450HILED-WHITE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Bronze/Blck, 72" x 48" UV419I-BRONZE-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Blk/Cin, Blck, 1 Dr, 36x36" UV302-BLACK-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, 72"x48", Deep Burgundy/Bronze UV434H-BRONZE-DBURGU
- UNITED VISUAL PRODUCTS Crkbrd, Lght, Hdr, Fbrc, 2 Dr, Stn/Blu, 48x48" UV305HILED5-SATIN-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, 18"x24", Pumice/Gold UV429HILEDPLUS-GOLD-PUMICE
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", White Frame/White Porcelain & Surf UVDECORK9648W-WHTPORC-SURF
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV639ARC-BRONZE-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, Header, 18x24", Black/Dark Spruce UV7010-BLACK-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Hdr, Brnz/Blk, 3 Dr, 96x48" UV355ILED-BRONZE-BLACK
- United Visual Products Bulletin Boards