United Visual Products
Corkboard, Blue Spruce/Bronze, 60" x 36"
- Zoro #: G9255738
- Mfr #: UV452HILED-BRONZE-BLSPRU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Bronze
- Family Code: UV452HILED
- Item: Corkboard
$826.58
Subtotal: $826.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV452HILED-BRONZE-BLSPRU Specifications
- Zoro #: G9255738
- Mfr #: UV452HILED-BRONZE-BLSPRU
- Board Color: Blue Spruce
- Frame Color: Bronze
- Family Code: UV452HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Blue Spruce/Bronze,60 In. x 36 In.
Reviews of United Visual Products #UV452HILED-BRONZE-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/Bronze, 60" x 36" UV452HILED-BRONZE-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Surf/Bronze, 60" x 36" UV452HILED-BRONZE-SURF
- UNITED VISUAL PRODUCTS Corkboard, Cork Backing/Bronze, 60" x 36" UV452HILED-BRONZE-CORK
- UNITED VISUAL PRODUCTS Corkboard, 72"x48", Blue Spruce/White UV434H-WHITE-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Ultramarine/Bronze, 72"x36" UV433HPLUS-BRONZE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, 18x24", Bronze/Buff UV7000-BRONZE-BUFF
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 48"x36", Light Oak/Burgundy & Black UV703DEFAB-LTOAK-BURGUN-BLACK
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Bronze Frame/Black Porcelain & Surf UVDECORK7248BZ-BLKPORC-SURF
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Satin Frame/Burgundy & Amethyst UVDECORK9648-BURGUN-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Pearl/Black, 60" X36" UV405-BLACK-PEARL
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, 1 Dr, Satin/Lme, 18x24" UV314ILED-SATIN-KEYLIME
- United Visual Products Bulletin Boards