United Visual Products
Corkboard, Blue Spruce/Gold, 24" x 36"
- Zoro #: G9244230
- Mfr #: UV450HI-GOLD-BLSPRU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Gold
- Family Code: UV450HI
- Item: Corkboard
$489.15
Subtotal: $489.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV450HI-GOLD-BLSPRU Specifications
- Zoro #: G9244230
- Mfr #: UV450HI-GOLD-BLSPRU
- Board Color: Blue Spruce
- Frame Color: Gold
- Family Code: UV450HI
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Blue Spruce/Gold,24 In. x 36 In.
Reviews of United Visual Products #UV450HI-GOLD-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Black/Gold, 24" x 36" UV450HI-GOLD-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Burgundy/Gold, 24" x 36" UV450HI-GOLD-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Amethyst/Gold, 24" x 36" UV450HI-GOLD-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, Header, 60x36", Satin/Black Rubber UV7014-SATIN-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Header, Wht, Rubber, 3 Dr, 72x36" UV333-WHITE-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Satin, 2 Door, 42 x 32" UV3025-SATIN-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Hdr, Wht/Cobcc, 3 Dr, 96x36" UV306HILED5-WHITE-COBACC
- UNITED VISUAL PRODUCTS Wood Combo Board, 72"x48", Cherry/White Porcelain & Ultramarine UVDECORK7248OAK-CHERRY-WHTPORC-ULTMAR
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Bronze Frame/Black Porcelain & Medium Grey UVDECORK7248BZ-BLKPORC-MEDGRY
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, Gold/Surf, 3 Dr, 96x48" UV320ILED-GOLD-SURF
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Amethyst/Gold UV451HILED48-GOLD-AMETHY
- United Visual Products Bulletin Boards