United Visual Products
Corkboard, Blue Spruce/Satin, 24" x 36"
- Zoro #: G9241482
- Mfr #: UV430H-SATIN-BLSPRU
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Satin
- Family Code: UV430H
- Item: Corkboard
$333.58
Subtotal: $333.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV430H-SATIN-BLSPRU Specifications
- Zoro #: G9241482
- Mfr #: UV430H-SATIN-BLSPRU
- Board Color: Blue Spruce
- Frame Color: Satin
- Family Code: UV430H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Blue Spruce/Satin,24 In. x 36 In.
Reviews of United Visual Products #UV430H-SATIN-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Rubber/Satin, 24" x 36" UV430H-SATIN-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Burgundy/Satin, 24" x 36" UV430H-SATIN-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Synthtc Forbo/Satin, 24" x 36" UV430H-SATIN-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Buff/Bronze, 48"x36" UV416ILED1PLUS-BRONZE-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Rubber Backing /Gold, 72" x 48" UV408-GOLD-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, 24x36", Black/Natural Tan Cork UV7001-BLACK-CORK
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 48"x36", Walnut/Black Porcelain & Medium Grey UV703DEFAB-WALNUT-BLKPORC-MEDGRY
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV641ARC-SATIN-COBACC
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Satin Frame/Green & Burgundy UVDECORK7248-GREEN-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Cork/Black, 72"x36" UV418ILEDPLUS-BLACK-CORK
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Gold, 1 Door, 18" x 24" UV300-GOLD-CLOUD
- United Visual Products Bulletin Boards