United Visual Products
Corkboard, Buff/Bronze, 48" x 36"
- Zoro #: G9254758
- Mfr #: UV451HILED-BRONZE-BUFF
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Bronze
- Family Code: UV451HILED
- Item: Corkboard
$987.10
Subtotal: $987.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV451HILED-BRONZE-BUFF Specifications
- Zoro #: G9254758
- Mfr #: UV451HILED-BRONZE-BUFF
- Board Color: Buff
- Frame Color: Bronze
- Family Code: UV451HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Buff/Bronze,48 In. x 36 In.
Reviews of United Visual Products #UV451HILED-BRONZE-BUFF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Cork Backing/Bronze, 48" x 36" UV451HILED-BRONZE-CORK
- UNITED VISUAL PRODUCTS Corkboard, Black/Bronze, 48" x 36" UV451HILED-BRONZE-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Keylime/Bronze, 48" x 36" UV451HILED-BRONZE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Satin, 2 Door, 42 x 32" UV3025-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Buff /White, 72" x 48" UV408-WHITE-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Hdr, Satin/Blk, 3 Dr, 96x48" UV355ILED-SATIN-BLACK
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Bronze Frame/White Porcelain & Forbo UVDECORK7248BZ-WHTPORC-FORBO
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV644ARC-SATIN-FORBO
- UNITED VISUAL PRODUCTS Wood Combo Board, 72"x48", Walnut/Burgundy & Forbo UVDECORK7248OAK-WALNUT-BURGUN-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, Header, 96x48", Black/Medium Gray UV7016-BLACK-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Fabrc, 1 Door, Satin/Surf, 48x48" UV3035-SATIN-SURF
- United Visual Products Bulletin Boards