United Visual Products
Corkboard, Buff/Bronze, 60" x 36"
- Zoro #: G9253863
- Mfr #: UV432H-BRONZE-BUFF
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Bronze
- Family Code: UV432H
- Item: Corkboard
$756.96
Subtotal: $756.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand United Visual Products
- MFR #UV432H-BRONZE-BUFF
- Zoro #G9253863
- Country of OriginUnited States
- Category Bulletin Boards
Details
Board Color | Buff |
Frame Color | Bronze |
Family Code | UV432H |
Item | Corkboard |
Description
Corkboard,Buff/Bronze,60 In. x 36 In.
Reviews of United Visual Products #UV432H-BRONZE-BUFF
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Cork Backing/Bronze, 60" x 36" UV432H-BRONZE-CORK
- UNITED VISUAL PRODUCTS Corkboard, Pearl/Bronze, 60" x 36" UV432H-BRONZE-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/Bronze, 60" x 36" UV432H-BRONZE-CINNABA
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 60x36" UV643A-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Pumice/White, 48" x 36" UV316I1-WHITE-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, Cork, Blck, 1 Door, 18x24" UV300-BLACK-CORK
- UNITED VISUAL PRODUCTS Combo Board, 48"x36", Satin Frame/White Porcelain & Apricot UVDECORK4836-WHTPORC-APRICOT
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x24", Walnut/Grey & Black UVDECORK3624OAK-WALNUT-GREY-BLACK
- UNITED VISUAL PRODUCTS Wood Combo Board, 72"x48", Cherry/Black & Dark Spruce UVDECORK7248OAK-CHERRY-BLACK-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, 24"x36", Buff/Satin UV450HILEDPLUS-SATIN-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, 96x48", Satin/Buff UV7006-SATIN-BUFF
- United Visual Products Bulletin Boards