United Visual Products
Corkboard, Buff/Gold, 18" x 24"
- Zoro #: G9240581
- Mfr #: UV429H-GOLD-BUFF
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Gold
- Family Code: UV429H
- Item: Corkboard
$256.96
Subtotal: $256.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV429H-GOLD-BUFF Specifications
- Zoro #: G9240581
- Mfr #: UV429H-GOLD-BUFF
- Board Color: Buff
- Frame Color: Gold
- Family Code: UV429H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Buff/Gold,18 In. x 24 In.
Reviews of United Visual Products #UV429H-GOLD-BUFF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Gold, 18" x 24" UV429H-GOLD-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/Gold, 18" x 24" UV429H-GOLD-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Gold, 18" x 24" UV429H-GOLD-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Cinnabar/White UV451HILED48-WHITE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Blk/Surf, 2 Dr, 60x36" UV332-BLACK-SURF
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, Header, 96x48", Satin/Pumice UV7016-SATIN-PUMICE
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 60"x48", Walnut/Burgundy & Surf UV704DEFAB-WALNUT-BURGUN-SURF
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Rubber/White UV420ILED-WHITE-RUBBER
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Cherry/Grey & Medium Grey UVDECORK4836OAK-CHERRY-GREY-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Cloud/Black UV404PLUS-BLACK-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Med Grey/Black, 36" x 36" UV403-BLACK-MEDGRY
- United Visual Products Bulletin Boards