United Visual Products
Corkboard, Burgundy/Bronze, 60" x 36"
- Zoro #: G9255570
- Mfr #: UV452HILED-BRONZE-DBURGU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Bronze
- Family Code: UV452HILED
- Item: Corkboard
$826.58
Subtotal: $826.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV452HILED-BRONZE-DBURGU Specifications
- Zoro #: G9255570
- Mfr #: UV452HILED-BRONZE-DBURGU
- Board Color: Deep Burgundy
- Frame Color: Bronze
- Family Code: UV452HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Burgundy/Bronze,60 In. x 36 In.
Reviews of United Visual Products #UV452HILED-BRONZE-DBURGU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Synthetic Forbo/Bronze, 60"x36" UV452HILED-BRONZE-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Med Grey/Bronze, 60" x 36" UV452HILED-BRONZE-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/Bronze, 60" x 36" UV452HILED-BRONZE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/Black, 96"x48" UV455HILEDPLUS-BLACK-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, 72x36", Gold/Dark Spruce UV7005-GOLD-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Wht/Buff, 1 Dr, 24x36" UV315ILED-WHITE-BUFF
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Walnut/Black Porcelain & Medium Grey UV702DEFAB-WALNUT-BLKPORC-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, 72"x36", Pumice/Satin UV453HILED-SATIN-PUMICE
- UNITED VISUAL PRODUCTS Open Faced Easy Tack Board, 60"x36", Blue Fabric/Gold UV9002AEZ-BLUE-GOLD
- UNITED VISUAL PRODUCTS Corkboard, Cork, Gold, 1 Door, 36 x 36" UV302-GOLD-CORK
- UNITED VISUAL PRODUCTS Corkboard, Cloud/Satin, 18" x 24" UV429H-SATIN-CLOUD
- United Visual Products Bulletin Boards