United Visual Products
Corkboard, Burgundy/Gold, 24" x 36"
- Zoro #: G9241379
- Mfr #: UV430H-GOLD-DBURGU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Gold
- Family Code: UV430H
- Item: Corkboard
$372.15
Subtotal: $372.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV430H-GOLD-DBURGU Specifications
- Zoro #: G9241379
- Mfr #: UV430H-GOLD-DBURGU
- Board Color: Deep Burgundy
- Frame Color: Gold
- Family Code: UV430H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Burgundy/Gold,24 In. x 36 In.
Reviews of United Visual Products #UV430H-GOLD-DBURGU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Black/Gold, 24" x 36" UV430H-GOLD-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Pearl/Gold, 24" x 36" UV430H-GOLD-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Cork/Gold, 24" x 36" UV430H-GOLD-CORK
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS-BRONZE-SURF
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/Gold, 48" x 36" UV451HILED-GOLD-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Headr, Fbrc, Blk/Gry, 2 Dr, 48x48" UV305H5-BLACK-MEDGRY
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV643ARC-GOLD-CINNABA
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", White Frame/Burgundy & Medium Grey UVDECORK9648W-BURGUN-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, Header, 42x32", White/Pumice UV70125-WHITE-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, 24"x36", Pearl/Satin UV450HILEDPLUS-SATIN-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Pearl/Black, 60" x 36" UV452HILED-BLACK-PEARL
- United Visual Products Bulletin Boards