United Visual Products
Corkboard, Burgundy/Satin, 18" x 24"
- Zoro #: G9240441
- Mfr #: UV429H-SATIN-DBURGU
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Satin
- Family Code: UV429H
- Item: Corkboard
$237.83
Subtotal: $237.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV429H-SATIN-DBURGU Specifications
- Zoro #: G9240441
- Mfr #: UV429H-SATIN-DBURGU
- Board Color: Deep Burgundy
- Frame Color: Satin
- Family Code: UV429H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Burgundy/Satin,18 In. x 24 In.
Reviews of United Visual Products #UV429H-SATIN-DBURGU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Satin, 18" x 24" UV429H-SATIN-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Satin/Black, 18" x 24" UV429H-SATIN-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Rubber/Satin, 18" x 24" UV429H-SATIN-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk/Surf, 2 Door, 72x36" UV305-BLACK-SURF
- UNITED VISUAL PRODUCTS Corkboard, Buff/Brnz, 48" x 36" UV3311-BRONZE-BUFF
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS-SATIN-PEARL
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV643ARC-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Gold Frame/White Porcelain & Cinnabar UVDECORK9648G-WHTPORC-CINNABA
- UNITED VISUAL PRODUCTS Combo Board, 60"x36", Black Frame/Blue & Apricot UVDECORK6036B-BLUE-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/Gold, 36" x 36" UV403I-GOLD-COBACC
- UNITED VISUAL PRODUCTS Crkbrd, Hdr, Lght, Fbrc, 1 Dr, Stn/Gry, 48x48" UV303HILED5-SATIN-MEDGRY
- United Visual Products Bulletin Boards