United Visual Products
Corkboard, Burgundy/White, 18" x 24"
- Zoro #: G9234677
- Mfr #: UV401-WHITE-DBURGU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: White
- Family Code: UV401
- Item: Corkboard
$193.67
Subtotal: $193.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV401-WHITE-DBURGU Specifications
- Zoro #: G9234677
- Mfr #: UV401-WHITE-DBURGU
- Board Color: Deep Burgundy
- Frame Color: White
- Family Code: UV401
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Burgundy/White,18 In. x 24 In.
Reviews of United Visual Products #UV401-WHITE-DBURGU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/White, 18" x 24" UV401-WHITE-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/White, 18" x 24" UV401-WHITE-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Keylime/White, 18" x 24" UV401-WHITE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Medium Grey/White, 96"x48" UV420ILEDPLUS-WHITE-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Rubber /Gold, 24" x 36" UV415ILED-GOLD-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Synthetic Cork/Bronze, 72"x36" UV433HPLUS-BRONZE-FORBO
- UNITED VISUAL PRODUCTS Corkboard, 18"x24", Synthetic Cork/Black UV429HPLUS-BLACK-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Satin, 48"x48" UV431H48PLUS-SATIN-DRKSPR
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x24", Cherry/Green & Keylime UVDECORK3624OAK-CHERRY-GREEN-KEYLIME
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS5-BLACK-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Blk/Sprc, 2 Dr, 48x48" UV305H5-BLACK-DRKSPR
- United Visual Products Bulletin Boards