United Visual Products
Corkboard, Cinnabar/ Gold, 24" x 36"
- Zoro #: G9235410
- Mfr #: UV402-GOLD-CINNABA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
$236.94
Subtotal: $236.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV402-GOLD-CINNABA Specifications
- Zoro #: G9235410
- Mfr #: UV402-GOLD-CINNABA
- Board Color: Cinnabar
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Cinnabar/ Gold,24 In. x 36 In.
Reviews of United Visual Products #UV402-GOLD-CINNABA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Keylime/ Gold, 24" x 36" UV402-GOLD-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Blck/ Gold, 24" x 36" UV402-GOLD-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Ultramarine/ Gold, 24" x 36" UV402-GOLD-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Black/White, 60" x 36" UV432H-WHITE-BLACK
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, Wht/Aprct, 1 Dr, 36x36" UV302ILED-WHITE-APRICOT
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, 3 Dr, Satin/Blk, 72x48" UV319ILED-SATIN-BLACK
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Bronze Frame/Grey & Cobalt UVDECORK9648BZ-GREY-COBACC
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Bronze Frame/Black & Keylime UVDECORK9648BZ-BLACK-KEYLIME
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 48"x36", Cherry/Grey & Pearl UV703DEFAB-CHERRY-GREY-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Amethyst/Bronze, 48" x 36" UV404-BRONZE-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Wht/Blk, 1 Door, 48 x 48" UV3035-WHITE-BLACK
- United Visual Products Bulletin Boards