United Visual Products
Corkboard, Cinnabar/White, 24" x 36"
- Zoro #: G9243950
- Mfr #: UV450HILED-WHITE-CINNABA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: White
- Family Code: UV450HILED
- Item: Corkboard
$477.22
Subtotal: $477.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV450HILED-WHITE-CINNABA Specifications
- Zoro #: G9243950
- Mfr #: UV450HILED-WHITE-CINNABA
- Board Color: Cinnabar
- Frame Color: White
- Family Code: UV450HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Cinnabar/White,24 In. x 36 In.
Reviews of United Visual Products #UV450HILED-WHITE-CINNABA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Keylime/White, 24" x 36" UV450HILED-WHITE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Apricot/White, 24" x 36" UV450HILED-WHITE-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Amethyst/Black UV435H-BLACK-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, 72"x36", Cloud/White UV433H-WHITE-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Satin, 1 Door, 18" x 24" UV300-SATIN-BUFF
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, 3 Dr, Satin/Cld, 96x36" UV306ILED5-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, 72"x36", Blue Spruce/Bronze UV453HILED-BRONZE-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Pumice/Gold, 72"x36" UV453HILEDPLUS-GOLD-PUMICE
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Gold Frame/Blue & Burgundy UVDECORK9648G-BLUE-DBURGU
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS-SATIN-SURF
- UNITED VISUAL PRODUCTS Double Door Radius Plus Corkboard With H UV8014PLUS-SATIN-AMETHY
- United Visual Products Bulletin Boards