United Visual Products
Corkboard, Cloud/Bronze, 60" x 36"
- Zoro #: G9253820
- Mfr #: UV432H-BRONZE-CLOUD
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Bronze
- Family Code: UV432H
- Item: Corkboard
$756.96
Subtotal: $756.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV432H-BRONZE-CLOUD Specifications
- Zoro #: G9253820
- Mfr #: UV432H-BRONZE-CLOUD
- Board Color: Cloud
- Frame Color: Bronze
- Family Code: UV432H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Cloud/Bronze,60 In. x 36 In.
Reviews of United Visual Products #UV432H-BRONZE-CLOUD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Buff/Bronze, 60" x 36" UV432H-BRONZE-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Apricot/Bronze, 60" x 36" UV432H-BRONZE-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Black/Bronze, 60" x 36" UV432H-BRONZE-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/ White, 48" x 36" UV431H-WHITE-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Blk/Lime, 1 Dr, 48x48" UV303ILED5-BLACK-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, 42x32", Satin/Summer Tan Forbo UV70025-SATIN-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, Header, 42x32", Bronze/Blue Spruce UV70125-BRONZE-BLSPRU
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 72x48" UV646A-SATIN-PUMICE
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", White Frame/Green & Pearl UVDECORK7248W-GREEN-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Buff/Black, 60"x36" UV452HILEDPLUS-BLACK-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Blk/Lime, 3 Dr, 72x36" UV318ILED-BLACK-KEYLIME
- United Visual Products Bulletin Boards