United Visual Products
Corkboard, Cork Backing/Gold, 60" x 36"
- Zoro #: G9255990
- Mfr #: UV452HILED-GOLD-CORK
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $768.99
United Visual Products #UV452HILED-GOLD-CORK Specifications
- Zoro #: G9255990
- Mfr #: UV452HILED-GOLD-CORK
- Board Color: Cork
- Frame Color: Gold
- Family Code: UV452HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Cork Backing/Gold,60 In. x 36 In.
Reviews of United Visual Products #UV452HILED-GOLD-CORK
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Keylime/Gold, 60" x 36" UV452HILED-GOLD-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, Header, 72x36", Satin/Cobalt UV7015-SATIN-COBACC
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Ultramarine/Gold UV451HILED48-GOLD-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Burgundy/White, 60" X36" UV405-WHITE-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, Header, 36x36", Bronze/Medium Gray UV7012-BRONZE-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, 48x36", Black/Summer Tan Forbo UV7003-BLACK-FORBO
- United Visual Products Bulletin Boards