United Visual Products
Corkboard, Dark Spruce/ Gold, 24" x 36"
- Zoro #: G9235307
- Mfr #: UV402-GOLD-DRKSPR
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
$231.65
Subtotal: $231.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV402-GOLD-DRKSPR Specifications
- Zoro #: G9235307
- Mfr #: UV402-GOLD-DRKSPR
- Board Color: Dark Spruce
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Dark Spruce/ Gold,24 In. x 36 In.
Reviews of United Visual Products #UV402-GOLD-DRKSPR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Cork/ Gold, 24" x 36" UV402-GOLD-CORK
- UNITED VISUAL PRODUCTS Corkboard, Med Grey/ Gold, 24" x 36" UV402-GOLD-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/ Gold, 24" x 36" UV402-GOLD-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/ Satin, 24" x 36" UV402-SATIN-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, 3 Door, Satin/Amthy, 96x36" UV3065-SATIN-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, 60x36", Black/Cobalt UV7004-BLACK-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Pumice/White, 96"x48" UV420ILEDPLUS-WHITE-PUMICE
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Cherry/Green & Surf UV702DEFAB-CHERRY-GREEN-SURF
- UNITED VISUAL PRODUCTS Open Faced Easy Tack Board, 48"x36", Green Fabric/Satin UV9001AEZ-GREEN-SATIN
- BI-SILQUE Board, Ayda, Cork, 36X48 BVCCA05409214
- UNITED VISUAL PRODUCTS Corkboard, Pumice/ Brnze, 24" x 36" UV402-BRONZE-PUMICE
- United Visual Products Bulletin Boards