United Visual Products
Corkboard, Fabrc, Brnz/Cobcc, 3 Door, 96x48"
- Zoro #: G9179033
- Mfr #: UV335-BRONZE-COBACC
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Bronze
- Family Code: UV335
- Item: Corkboard
$959.84
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $959.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV335-BRONZE-COBACC Specifications
- Zoro #: G9179033
- Mfr #: UV335-BRONZE-COBACC
- Board Color: Cobalt Accent
- Frame Color: Bronze
- Family Code: UV335
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Fabric,Brnz/Cobcc,3 Door,96 x 48 In.
Reviews of United Visual Products #UV335-BRONZE-COBACC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Brnz/Lime, 3 Door, 96x48" UV335-BRONZE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Brnz/Cld, 3 Door, 96x48" UV335-BRONZE-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Brnz/Amth, 3 Door, 96x48" UV335-BRONZE-AMETHY
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 96" x UV8006PLUS-BLACK-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Amethyst/Satin, 96"x48" UV420ILEDPLUS-SATIN-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk/Burg, 2 Door, 48x36" UV303-BLACK-DBURGU
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 96x48" UV647A-SATIN-CORK
- UNITED VISUAL PRODUCTS Combo Board, 36"x24", Satin Frame/Burgundy & Ultramarine UVDECORK3624-BURGUN-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, Header, 48x36", Black/Pearl UV70131-BLACK-PEARL
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Apricot/Gold UV40448-GOLD-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Lighted, Gold, Cork, 2 Dr, 48x48" UV305ILED5-GOLD-CORK
- United Visual Products Bulletin Boards