United Visual Products
Corkboard, Fabric, 1 Door, Satin/Blu, 36x36"
- Zoro #: G9146720
- Mfr #: UV302-SATIN-BLSPRU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Satin
- Family Code: UV302
- Item: Corkboard
$239.00
Subtotal: $239.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV302-SATIN-BLSPRU Specifications
- Zoro #: G9146720
- Mfr #: UV302-SATIN-BLSPRU
- Board Color: Blue Spruce
- Frame Color: Satin
- Family Code: UV302
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Fabric,1 Door,Satin/Blu,36 x 36 In.
Reviews of United Visual Products #UV302-SATIN-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, 1 Door, Satin/Aprct, 36x36" UV302-SATIN-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Fabrc, 1 Door, Satin/Surf, 36x36" UV302-SATIN-SURF
- UNITED VISUAL PRODUCTS Corkboard, Fabrc, 1 Door, Satin/Pumc, 36x36" UV302-SATIN-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Blk/Buff, 3 Dr, 72x48" UV319ILED-BLACK-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Bronze, 72"x36" UV433HPLUS-BRONZE-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Medium Grey/Gold, 60"x36" UV452HILEDPLUS-GOLD-MEDGRY
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 24"x18", Walnut/Green & Rubber UV701DEFAB-WALNUT-GREEN-RUBBER
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 60"x48", Cherry/Blue & Dark Spruce UV704DEFAB-CHERRY-BLUE-DRKSPR
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Black Frame/Burgundy & Cloud UVDECORK9648B-BURGUN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk/Cin, 3 Door, 96 x 48" UV308-BLACK-CINNABA
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, 1 Dr, Satin/Bff, 18x24" UV314ILED-SATIN-BUFF
- United Visual Products Bulletin Boards