United Visual Products
Corkboard, Fabric, Gold, 2 Door, 42 x 32"
- Zoro #: G9144663
- Mfr #: UV3025-GOLD-CINNABA
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Gold
- Family Code: UV3025
- Item: Corkboard
$337.92
Subtotal: $337.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV3025-GOLD-CINNABA Specifications
- Zoro #: G9144663
- Mfr #: UV3025-GOLD-CINNABA
- Board Color: Cinnabar
- Frame Color: Gold
- Family Code: UV3025
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Fabric,Gold,2 Door,42 x 32 In.
Reviews of United Visual Products #UV3025-GOLD-CINNABA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Gold, 2 Door, 42 x 32" UV3025-GOLD-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Fabrc, Gold/Keylm, 2 Door, 42x32" UV3025-GOLD-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Gold, 2 Door, 42 x 32" UV3025-GOLD-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Pearl/Gold UV40448-GOLD-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Headr, Fbrc, Wht/Blk, 1 Dr, 36x36" UV337-WHITE-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Blk/Buff, 1 Dr, 36x36" UV302ILED-BLACK-BUFF
- UNITED VISUAL PRODUCTS Combo Board, 48"x36", Black Frame/Green & Ultramarine UVDECORK4836B-GREEN-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/Bronze, 60"x36" UV417ILEDPLUS-BRONZE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Deep Burgundy/Satin UV431H48-SATIN-DBURGU
- QUARTET Fabric Bulletin Board 48"x36", Light Blue 7694BE
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/White, 96"x48" UV420ILEDPLUS-WHITE-BLSPRU
- United Visual Products Bulletin Boards