United Visual Products
Corkboard, Fabric, Header, 3 Door, 96 x 48"
- Zoro #: G9186429
- Mfr #: UV355ILED-BLACK-BLSPRU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Black
- Family Code: UV355ILED
- Item: Corkboard
$1,494.63
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,494.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV355ILED-BLACK-BLSPRU Specifications
- Zoro #: G9186429
- Mfr #: UV355ILED-BLACK-BLSPRU
- Board Color: Blue Spruce
- Frame Color: Black
- Family Code: UV355ILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Fabric,Header,3 Door,96 x 48 In.
Reviews of United Visual Products #UV355ILED-BLACK-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Header, 3 Door, 96 x 48" UV355ILED-BLACK-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Header, 3 Door, 96 x 48" UV355ILED-BLACK-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Headr, Blk/Ult, 3 Dr, 96x48" UV355ILED-BLACK-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/Gold, 18" X 24" UV429HI-GOLD-COBACC
- UNITED VISUAL PRODUCTS Corkboard, 24"x36", Deep Burgundy/Satin UV402PLUS-SATIN-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Keylime/Bronze, 48"x36" UV4041PLUS-BRONZE-KEYLIME
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Walnut/Green & Amethyst UV702DEFAB-WALNUT-GREEN-AMETHY
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 72"x48", Walnut/White Porcelain & Burgundy UV705DEFAB-WALNUT-WHTPORC-DBURGU
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 60x36" UV643A-GOLD-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, 18x24", Bronze/Ultramarine UV7000-BRONZE-ULTMAR
- UNITED VISUAL PRODUCTS Crkbrd, Lght, Hdr, Fbrc, 1, 24x36", Blk/Amthy UV350ILED-BLACK-AMETHY
- United Visual Products Bulletin Boards