United Visual Products
Corkboard, Fbrc, Hdr, Satin/Prl, 3 Dr, 96x36"
- Zoro #: G9161113
- Mfr #: UV306HILED5-SATIN-PEARL
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Satin
- Family Code: UV306HILED5
- Item: Corkboard
$1,251.50
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,251.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand United Visual Products
- MFR #UV306HILED5-SATIN-PEARL
- Zoro #G9161113
- Country of OriginUnited States
- Category Bulletin Boards
Details
Board Color | Pearl |
Frame Color | Satin |
Family Code | UV306HILED5 |
Item | Corkboard |
Description
Corkboard,Fabric,Header,Satin/Prl,3 Door,96 x 36 In.
Reviews of United Visual Products #UV306HILED5-SATIN-PEARL
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Header, Satin, 3 Dr, 96x36" UV306HILED5-SATIN-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Hdr, Satin/Ult, 3 Dr, 96x36" UV306HILED5-SATIN-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Header, Forbo, 3 Door, 96 x 36" UV306HILED5-SATIN-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Satin, 60"x36" UV452HILEDPLUS-SATIN-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, 42x32", White/Buff UV70025-WHITE-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Buff/White, 72" x 36" UV418ILED-WHITE-BUFF
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Blue Spruce/Bronze UV4041-BRONZE-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Pumice/Black, 48"x36" UV431H1PLUS-BLACK-PUMICE
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Light Oak/Black & Blue Spruce UVDECORK4836OAK-LTOAK-BLACK-BLSPRU
- UNITED VISUAL PRODUCTS Crkbrd, Lght, Hdr, Fbrc, Brnz/Cbcc, 2, 48x48" UV305HILED5-BRONZE-COBACC
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Satin, 72"x48" UV434HPLUS-SATIN-DRKSPR
- United Visual Products Bulletin Boards