United Visual Products
Corkboard, Hdr, Fbrc, Brnz/Ult, 3 Dr, 72x48"
- Zoro #: G9178220
- Mfr #: UV334-BRONZE-ULTMAR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Bronze
- Family Code: UV334
- Item: Corkboard
$844.01
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $844.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV334-BRONZE-ULTMAR Specifications
- Zoro #: G9178220
- Mfr #: UV334-BRONZE-ULTMAR
- Board Color: Ultramarine
- Frame Color: Bronze
- Family Code: UV334
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Header,Fabric,Brnz/Ult,3 Door,72 x 48 In.
Reviews of United Visual Products #UV334-BRONZE-ULTMAR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Brnz/Buff, 3 Dr, 72x48" UV334-BRONZE-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Brnz/Sprc, 3 Dr, 72x48" UV334-BRONZE-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Brnz/Amth, 3 Dr, 72x48" UV334-BRONZE-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Keylime/Bronze, 48" x 36" UV451HILED-BRONZE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, Header, 72x36", Satin/Blue Spruce UV7015-SATIN-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Medium Grey/Gold, 72"x36" UV407PLUS-GOLD-MEDGRY
- UNITED VISUAL PRODUCTS Combo Board, 18"x24", Satin Frame/Grey & Surf UVDECORK1824-GREY-SURF
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV643ARC-GOLD-CINNABA
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x24", Light Oak/Grey & Amethyst UVDECORK3624OAK-LTOAK-GREY-AMETHY
- AARCO PRODUCTS INC Aarco Products WBC2418R 1-Door Enclosed Bulletin Board - Walnut WBC2418R
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, Header, 48x36", Satin/Nat Tan Cork UV7013-SATIN-CORK
- United Visual Products Bulletin Boards