United Visual Products
Corkboard, Header, Gold, Forbo, 3 Dr, 72x48"
- Zoro #: G9178430
- Mfr #: UV334-GOLD-FORBO
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Gold
- Family Code: UV334
- Item: Corkboard
$877.01
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $877.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV334-GOLD-FORBO Specifications
- Zoro #: G9178430
- Mfr #: UV334-GOLD-FORBO
- Board Color: Forbo
- Frame Color: Gold
- Family Code: UV334
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Header,Gold,Forbo,3 Door,72 x 48 In.
Reviews of United Visual Products #UV334-GOLD-FORBO
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Gold/Ult, 3 Dr, 72x48" UV334-GOLD-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Header, Gold, Rubber, 3 Dr, 72x48" UV334-GOLD-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Gold/Pumc, 3 Dr, 72x48" UV334-GOLD-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Gold/Lime, 1 Dr, 24x36" UV330-GOLD-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Lighted, Fbrc, Brnze, 1 Dr, 36x36" UV302ILED-BRONZE-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Header, Cork, 2 Door, 42 x 32" UV3305-SATIN-CORK
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 48"x36", Cherry/Grey & Ultramarine UV703DEFAB-CHERRY-GREY-ULTMAR
- UNITED VISUAL PRODUCTS Combo Board, 48"x36", Bronze Frame/Grey & Buff UVDECORK4836BZ-GREY-BUFF
- UNITED VISUAL PRODUCTS Combo Board, 60"x36", Black Frame/Black Porcelain & Cloud UVDECORK6036B-BLKPORC-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Gold/Sprc, 3 Door, 72x36" UV306-GOLD-DRKSPR
- MOORECO Porcelain Markerboard/Natural Cork - 4X6 669RG-DC
- United Visual Products Bulletin Boards