United Visual Products
Corkboard, Lght, Fbrc, Blk/Pumc, 2 Dr, 42x32"
- Zoro #: G9166637
- Mfr #: UV316ILED-BLACK-PUMICE
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Black
- Family Code: UV316ILED
- Item: Corkboard
$772.00
Subtotal: $772.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand United Visual Products
- MFR #UV316ILED-BLACK-PUMICE
- Zoro #G9166637
- Country of OriginUnited States
- Category Bulletin Boards
Details
Board Color | Pumice |
Frame Color | Black |
Family Code | UV316ILED |
Item | Corkboard |
Description
Corkboard,Lighted,Fabric,Blk/Pumc,2 Door,42 x 32 In.
Reviews of United Visual Products #UV316ILED-BLACK-PUMICE
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Lighted, Blk, Cork, 2 Door, 42x32" UV316ILED-BLACK-CORK
- UNITED VISUAL PRODUCTS Corkboard, Lghtd, Fbrc, Blk/Ult, 2 Dr, 42x32" UV316ILED-BLACK-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Lghtd, Fbrc, Blk/Cld, 2 Dr, 42x32" UV316ILED-BLACK-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Headr, Fbrc, Wht/Cld, 3 Dr, 72x48" UV334-WHITE-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, Header, 36x36", Satin/Keylime UV7012-SATIN-KEYLIME
- UNITED VISUAL PRODUCTS Crkboard, Hdr, Fbrc, Gold/Cobcc, 2 Dr, 60x36" UV332-GOLD-COBACC
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Satin Frame/Blue & Blue Spruce UVDECORK7248-BLUE-BLSPRU
- UNITED VISUAL PRODUCTS Wood Combo Board, 60"x36", Walnut/Green & Black UVDECORK6036OAK-WALNUT-GREEN-BLACK
- UNITED VISUAL PRODUCTS Combo Board, 36"x24", Gold Frame/Green & Rubber UVDECORK3624G-GREEN-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Lghtd, Fbrc, Blk/Prl, 3 Dr, 96x48" UV320ILED-BLACK-PEARL
- AARCO Aarco Products OADC3648HIV 36 in. H x 48 in. W 2-Door Outdoor Enclosed Directory Board with Header - Ivory OADC3648HIV
- United Visual Products Bulletin Boards