United Visual Products
Corkboard, Lght, Hdr, Fbrc, Wht/Prl, 1, 36x36"
- Zoro #: G9181203
- Mfr #: UV337ILED-WHITE-PEARL
Key Features
- Frame Color: White
- Family Code: UV337ILED
- Item: Corkboard
$512.23
Subtotal: $512.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand United Visual Products
- MFR #UV337ILED-WHITE-PEARL
- Zoro #G9181203
- Country of OriginUnited States
- Category Bulletin Boards
Details
Board Color | Pearl |
Frame Color | White |
Family Code | UV337ILED |
Item | Corkboard |
Description
Corkboard,Lighted,Header,Fabric,Wht/Prl,1,36 x 36 In.
Reviews of United Visual Products #UV337ILED-WHITE-PEARL
Explore more
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 72x36" UV645A-BRONZE-CORK
- UNITED VISUAL PRODUCTS Corkboard, Fabric, 2 Door, Satin, 42 x 32" UV3025-SATIN-SURF
- UNITED VISUAL PRODUCTS Corkboard, Apricot /Bronze, 48" x 36" UV416ILED-BRONZE-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, Gold/Surf, 2 Dr, 60x36" UV332-GOLD-SURF
- UNITED VISUAL PRODUCTS Corkboard, Fabric, 1 Door, Brnz, 36 x 36" UV302-BRONZE-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Ultramarine/White, 60"x36" UV432HPLUS-WHITE-ULTMAR
- UNITED VISUAL PRODUCTS Combo Board, 36"x24", Bronze Frame/Grey & Buff UVDECORK3624BZ-GREY-BUFF
- UNITED VISUAL PRODUCTS Wood Combo Board, 60"x36", Walnut/Black & Ultramarine UVDECORK6036OAK-WALNUT-BLACK-ULTMAR
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Cherry/Burgundy & Amethyst UVDECORK4836OAK-CHERRY-BURGUN-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Cinnabar/Black UV416I48-BLACK-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Amethyst/Bronze UV416I48-BRONZE-AMETHY
- United Visual Products Bulletin Boards