United Visual Products

Corkboard, Lghtd, Fbrc, Gold/Aprct, 1, 24x36"

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Frame Color: Gold
  • Family Code: UV315ILED
  • Item: Corkboard
See full product details
$319.75

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

United Visual Products #UV315ILED-GOLD-APRICOT Specifications

  • Board Color: Apricot
  • Frame Color: Gold
  • Family Code: UV315ILED
  • Item: Corkboard
  • Country of Origin (subject to change): United States

Description

Corkboard,Lighted,Fabric,Gold/Aprct,1,24 x 36 In.

Reviews of United Visual Products #UV315ILED-GOLD-APRICOT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.