United Visual Products
Corkboard, Lghtd, Fbrc, Wht/Blu, 3 Dr, 72x36"
- Zoro #: G9169102
- Mfr #: UV318ILED-WHITE-BLSPRU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: White
- Family Code: UV318ILED
- Item: Corkboard
$867.40
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $867.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV318ILED-WHITE-BLSPRU Specifications
- Zoro #: G9169102
- Mfr #: UV318ILED-WHITE-BLSPRU
- Board Color: Blue Spruce
- Frame Color: White
- Family Code: UV318ILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Lighted,Fabric,Wht/Blu,3 Door,72 x 36 In.
Reviews of United Visual Products #UV318ILED-WHITE-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Lghtd, Fbrc, Wht/Cld, 3 Dr, 72x36" UV318ILED-WHITE-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Wht/Surf, 3 Dr, 72x36" UV318ILED-WHITE-SURF
- UNITED VISUAL PRODUCTS Corkboard, Lighted, Wht, Cork, 3 Door, 72x36" UV318ILED-WHITE-CORK
- UNITED VISUAL PRODUCTS Corkboard, Ultramarine/White, 48"x36" UV4041PLUS-WHITE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Apricot/Satin, 48" x 36" UV316I1-SATIN-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, 18"x24", Ultramarine/White UV401PLUS-WHITE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, 72"x48", Pumice/Gold UV454HILED-GOLD-PUMICE
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Satin Frame/Blue & Black UVDECORK9648-BLUE-BLACK
- UNITED VISUAL PRODUCTS Open Faced Easy Tack Board, 96"x48", Black Fabric/Gold UV9011AEZ-BLACK-GOLD
- UNITED VISUAL PRODUCTS Corkboard, Lght, Hdr, Fbrc, Wht/Ult, 2, 60x36" UV352ILED-WHITE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Black/White, 48"x36" UV451HILEDPLUS-WHITE-BLACK
- United Visual Products Bulletin Boards