United Visual Products

Corkboard, Med Grey/ Gold, 24" x 36"

United Visual Products Corkboard, Med Grey/ Gold, 24" x 36" UV402-GOLD-MEDGRY
Hover or click to zoom Tap to zoom
Key Features
  • Frame Color: Gold
  • Family Code: UV402
  • Item: Corkboard
  • Country of Origin (subject to change): United States
See full product details
$239.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

United Visual Products #UV402-GOLD-MEDGRY Specifications

  • Board Color: Medium Grey
  • Frame Color: Gold
  • Family Code: UV402
  • Item: Corkboard
  • Country of Origin (subject to change): United States

Description

Corkboard,Med Grey/ Gold,24 In. x 36 In.

Reviews of United Visual Products #UV402-GOLD-MEDGRY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.