United Visual Products
Corkboard, Med Grey/Bronze, 60" x 36"
- Zoro #: G9253507
- Mfr #: UV432H-BRONZE-MEDGRY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Bronze
- Family Code: UV432H
- Item: Corkboard
$756.96
Subtotal: $756.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV432H-BRONZE-MEDGRY Specifications
- Zoro #: G9253507
- Mfr #: UV432H-BRONZE-MEDGRY
- Board Color: Medium Grey
- Frame Color: Bronze
- Family Code: UV432H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Med Grey/Bronze,60 In. x 36 In.
Reviews of United Visual Products #UV432H-BRONZE-MEDGRY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Synthtc Forbo/Brnz, 60" x 36" UV432H-BRONZE-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Cloud/Bronze, 60" x 36" UV432H-BRONZE-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Amethyst/Bronze, 60" x 36" UV432H-BRONZE-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Fabric, 2 Door, Satin/Cld, 48x48" UV3055-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, 60x36", Black/Surf UV7004-BLACK-SURF
- UNITED VISUAL PRODUCTS Crkboard, Fbrc, Hdr, Satin/Sprc, 3 Dr, 96x36" UV306HILED5-SATIN-DRKSPR
- UNITED VISUAL PRODUCTS Combo Board, 60"x36", Bronze Frame/White Porcelain & Ultramarine UVDECORK6036BZ-WHTPORC-ULTMAR
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 48"x36", Walnut/White Porcelain & Burgundy UV703DEFAB-WALNUT-WHTPORC-DBURGU
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 24x18" UV640A-WHITE-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/Satin, 72"x48" UV419ILEDPLUS-SATIN-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Burgundy/Gold, 24" x 36" UV430H-GOLD-DBURGU
- United Visual Products Bulletin Boards